100MP037-6A4
Description
100MP037-6A4 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 5/16" BORE 100T
Part # 100MP037-6A4
BDI # 22689271
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
100MP025-SFM4
Description
100MP025-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFM4
BDI # 26274978
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
100MP025-DFB3
Description
100MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 100MP025-DFB3
BDI # 26274951
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
100MP025-SFB4
Description
100MP025-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFB4
BDI # 26271601
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
100MP025-SFP4
Description
100MP025-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFP4
BDI # 26271668
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore