36MP012-6FA3
Description
36MP012-6FA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 36T
Part # 36MP012-6FA3
BDI # 22712731
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
28.067
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-SFM2
Description
36MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 36MP025-SFM2
BDI # 26271489
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-DFM2
Description
36MP025-DFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 36MP025-DFM2
BDI # 26269053
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-SFB3
Description
36MP025-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 36MP025-SFB3
BDI # 26272595
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore
36MP025-DFM3
Description
36MP025-DFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 36MP025-DFM3
BDI # 26277088
Features
Pitch Diameter - Inch:
0.917
Flange Outside Diameter - Millimeter:
27.686
Inch - Metric:
Inch
Outside Diameter - Inch:
0.897
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23.292
Mounting Method:
Finished Bore