28MP025MIA6
Description
28MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 28T
Part # 28MP025MIA6
BDI # 22699693
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP025M6FA6
Description
28MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 28T
Part # 28MP025M6FA6
BDI # 22699689
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP012M6FA6
Description
28MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 28T
Part # 28MP012M6FA6
BDI # 22699674
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP037M6FA6
Description
28MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 28T
Part # 28MP037M6FA6
BDI # 22699701
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
13.1
Face Width - Inch:
0.516
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP012M6FA5
Description
28MP012M6FA5 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 5MM BORE 28T
Part # 28MP012M6FA5
BDI # 22699670
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
6.6
Face Width - Inch:
0.26
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore