Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 Millimeter
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.5516
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
1.134
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
1.094
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
28.8
Mounting Method:
Rough Bore
P30-5M-09 ST MTO
Description
P30-5M-09 ST MTO SYNC PULLEY ; 30 GROOVE MPB 9MM BELT WID
Part # P30-5M-09 ST MTO
BDI # 21509979
Features
Pitch Diameter - Inch:
1.88
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
47.75
Mounting Method:
Rough Bore
22-5M25SP06-5/8 FB STEEL
Description
22-5M25SP06-5/8 FB STEEL TIMING PULLEY ; HTD 5MM 25 TEETH 5/8 FINISHED BORE
Part # 22-5M25SP06-5/8 FB STEEL
BDI # 21505994
Features
Pitch Diameter - Inch:
1.379
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.334
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 Millimeter
Other Features:
Powergrip HTD Belt Style
Pitch Diameter - Millimeter:
35.014
Mounting Method:
Finished Bore