25-8MXF36X1-3/8
Description
25-8MXF36X1-3/8 TIMING PULLEY ; 8MM PIT 36MM W 1-3/8" BORE STEEL 25T
Part # 25-8MXF36X1-3/8
BDI # 22692433
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
40-8MXF62X1-1/4
Description
40-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 40T
Part # 40-8MXF62X1-1/4
BDI # 22718052
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Finished Bore
25-8MXF36X3/4
Description
25-8MXF36X3/4 TIMING PULLEY ; 8MM PIT 36MM W 3/4" BORE STEEL 25T
Part # 25-8MXF36X3/4
BDI # 22692437
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Steel
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
38-8MXF36X1-1/8
Description
38-8MXF36X1-1/8 TIMING PULLEY ; 8MM PIT 36MM W 1-1/8" BORE CI 38T
Part # 38-8MXF36X1-1/8
BDI # 22714602
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
32-8MXF62X1-3/8
Description
32-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 32T
Part # 32-8MXF62X1-3/8
BDI # 22706184
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore