16LF050X3/4
Description
16LF050X3/4 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 3/4" BORE STEEL 16T
Part # 16LF050X3/4
BDI # 22711457
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
BK100 X 1-7/16
Description
BK100X1-7/16 V-BELT PULLEY ; 1 GRV B SEC CAST IRON 1-7/16" BORE
Part # BK100X1-7/16
BDI # 22730624
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
1
2VP60 X 1
Description
2VP60 X 1 V-BELT PULLEY ; 2 GRV VP SER CAST IRON 1" BORE
Part # 2VP60X1
BDI # 22702130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Bore - Millimeter:
25.4
Bore - Inch:
1
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
16LF050X5/8
Description
16LF050X5/8 TIMING PULLEY ; 3/8" PIT 1/2" BELT W 5/8" BORE STEEL 16T
Part # 16LF050X5/8
BDI # 21566790
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
1VP50 X 7/8
Description
1VP50 X 7/8 V-BELT PULLEY ; 1 GRV VP SER CAST IRON 7/8" BORE
Part # 1VP50X7/8
BDI # 22721406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
1