PLB5-019DF09-3/8
Description
PLB5-019DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54868
BDI # 173878
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PLB5-019DF09-5/16
Description
PLB5-019DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54867
BDI # 173877
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PLB3-019SF09-3/16
Description
PLB3-019SF09-3/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54592
BDI # 173602
Features
Pitch Diameter - Inch:
0.714
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.684
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
18.136
Mounting Method:
Finished Bore
PLB5-019SF09-1/4
Description
PLB5-019SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54819
BDI # 173829
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore
PLB5-019SF09-3/8
Description
PLB5-019SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54821
BDI # 173831
Features
Pitch Diameter - Inch:
1.191
Flange Outside Diameter - Millimeter:
35.052
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
30.251
Mounting Method:
Finished Bore