W-24S-1-1/8;1/8
Description
W-24S-1-1/8 SILENTSYNC SPROCKET ; SILENTSYNC
Part # 20038834
BDI # 397527
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
24XL037-6FA3
Description
24XL037-6FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 24T
Part # 24XL037-6FA3
BDI # 21566875
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
24-2P09-6FA3
Description
24-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 24T
Part # 24-2P09-6FA3
BDI # 22689730
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
24-2P03-6FA3
Description
24-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 24T
Part # 24-2P03-6FA3
BDI # 22689714
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
24XL037-3FA3
Description
24XL037-3FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 24T
Part # 24XL037-3FA3
BDI # 22690885
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore