90-3P15-6A4
Description
90-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 90T
Part # 90-3P15-6A4
BDI # 22736440
Features
Pitch Diameter - Inch:
3.384
Inch - Metric:
Metric
Outside Diameter - Inch:
3.354
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
85.954
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
90MP025M6A8
Description
90MP025M6A8 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 8MM BORE 90T
Part # 90MP025M6A8
BDI # 22736760
Features
Pitch Diameter - Inch:
2.283
Inch - Metric:
Metric
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
90-2P06MIA8
Description
90-2P06MIA8 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 8MM BORE 90T
Part # 90-2P06MIA8
BDI # 22736380
Features
Pitch Diameter - Inch:
2.244
Inch - Metric:
Metric
Outside Diameter - Inch:
2.236
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
90MP025-6A4
Description
90MP025-6A4 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5/16" BORE 90T
Part # 90MP025-6A4
BDI # 22736754
Features
Pitch Diameter - Inch:
2.292
Inch - Metric:
Inch
Outside Diameter - Inch:
2.272
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
0.08 Inch
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
58.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
90LT187-6A3
Description
90LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 90T
Part # 90LT187-6A3
BDI # 22736720
Features
Pitch Diameter - Inch:
2.338
Inch - Metric:
Inch
Outside Diameter - Inch:
2.318
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
59.385
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775