22XXHR300
Description
22XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 22T
Part # 22XXHR300
BDI # 22688512
Features
Pitch Diameter - Inch:
8.754
Flange Outside Diameter - Millimeter:
241.3
Inch - Metric:
Inch
Outside Diameter - Inch:
8.634
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
222.352
Mounting Method:
Bushed
36XHR300
Description
36XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 36T
Part # 36XHR300
BDI # 22712938
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
18XXHR300
Description
18XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 18T
Part # 18XXHR300
BDI # 22718332
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.042
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
18XXHR200
Description
18XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 18T
Part # 18XXHR200
BDI # 22718326
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.042
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
28XHR200
Description
28XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 28T
Part # 28XHR200
BDI # 22699737
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed