180-14MX90-6050
Description
180-14MX90-6050 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 180T
Part # 180-14MX90-6050
BDI # 22715391
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
90
180-14MX68-4535
Description
180-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 180T
Part # 180-14MX68-4535
BDI # 22715385
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
68
180-14MX37-4030
Description
180-14MX37-4030 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 180T
Part # 180-14MX37-4030
BDI # 22715379
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F180-8MX21-SF
Description
F180-8MX21-SF TIMING PULLEY ; 8MM PIT 21MM W SF BUSHED CI 180T
Part # F180-8MX21-SF
BDI # 22732539
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
21
180-8MX62-3525
Description
180-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 180T
Part # 180-8MX62-3525
BDI # 22715575
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
62