TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36-5P15-6A4
Description
36-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 36T
Part # 36-5P15-6A4
BDI # 22712299
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
21T5/36-2
Description
21T5/36-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 36 TEETH ALUMINUM
Part # 21T5/36-2
BDI # 22687516
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
63
Inch - Metric:
Metric
Outside Diameter - Inch:
2.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
57
Mounting Method:
Rough Bore
36-5M09-6A4
Description
36-5M09-6A4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 36T
Part # 36-5M09-6A4
BDI # 22712204
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
QD36-8M-30
Description
QD36-8M-30 TIMING PULLEY ; 8MM PIT 30MM BELT W CI SH BUSHED 36T
Part # QD36-8M-30
BDI # 22737112
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed