42-14P40-2517
Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T
Part # 42-14P40-2517
BDI # 22720543
Features
Pitch Diameter - Inch:
7.362
Flange Outside Diameter - Millimeter:
204.318
Inch - Metric:
Metric
Outside Diameter - Inch:
7.26
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
187
Mounting Method:
Bushed
42LT187-6FA3
Description
42LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 42T
Part # 42LT187-6FA3
BDI # 22721261
Features
Pitch Diameter - Inch:
1.091
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.071
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.711
Mounting Method:
Finished Bore
42MP025-6FA3
Description
42MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 42T
Part # 42MP025-6FA3
BDI # 22721298
Features
Pitch Diameter - Inch:
1.07
Flange Outside Diameter - Millimeter:
32.004
Inch - Metric:
Inch
Outside Diameter - Inch:
1.05
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
27.178
Mounting Method:
Finished Bore
42-8MX62-2012
Description
42-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 42T
Part # 42-8MX62-2012
BDI # 22721124
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.15
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed
42-8P20-1610
Description
42-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 42T
Part # 42-8P20-1610
BDI # 22721159
Features
Pitch Diameter - Inch:
4.213
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
107
Mounting Method:
Bushed