46-14P40-2517
Description
46-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 46T
Part # 46-14P40-2517
BDI # 22685916
Features
Pitch Diameter - Inch:
8.071
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
205
Mounting Method:
Bushed
QD46H100
Description
QD46H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 46T
Part # QD46H100
BDI # 22737565
Features
Pitch Diameter - Inch:
7.321
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Inch
Outside Diameter - Inch:
7.267
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
185.953
Mounting Method:
Bushed
46-8P30-2012
Description
46-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 46T
Part # 46-8P30-2012
BDI # 22686216
Features
Pitch Diameter - Inch:
4.606
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
117
Mounting Method:
Bushed
46-8P20-2012
Description
46-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 46T
Part # 46-8P20-2012
BDI # 22686212
Features
Pitch Diameter - Inch:
4.606
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.559
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
117
Mounting Method:
Bushed