Page 1 of 26

Next

Compare
QD156H200

COMPARE

QD156H200

Description
QD156H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 156T

B & B MANUFACTURING

Part # QD156H200

BDI # 22735962

Features

Pitch Diameter - Inch: 24.828
Inch - Metric: Inch
Outside Diameter - Inch: 24.774
Face Width - Millimeter: 59.512
Face Width - Inch: 2.343

Belt Pitch: 1/2 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 630.631
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : In stock
Loading Price
QTY
140-14MX20-3525

COMPARE

140-14MX20-3525

Description
140-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 140T

B & B MANUFACTURING

Part # 140-14MX20-3525

BDI # 22704320

Features

Pitch Diameter - Inch: 24.567
Inch - Metric: Metric
Outside Diameter - Inch: 24.453
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 624
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
180-14MX125-7060

COMPARE

180-14MX125-7060

Description
180-14MX125-7060 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 180T

B & B MANUFACTURING

Part # 180-14MX125-7060

BDI # 22715367

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 142.469
Face Width - Inch: 5.609

Belt Pitch: 14 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
180-14MX68-4535

COMPARE

180-14MX68-4535

Description
180-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 180T

B & B MANUFACTURING

Part # 180-14MX68-4535

BDI # 22715385

Features

Pitch Diameter - Inch: 31.575
Inch - Metric: Metric
Outside Diameter - Inch: 31.469
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 802
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
168-14P55-3020

COMPARE

168-14P55-3020

Description
168-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 168T

B & B MANUFACTURING

Part # 168-14P55-3020

BDI # 22710502

Features

Pitch Diameter - Inch: 29.488
Inch - Metric: Metric
Outside Diameter - Inch: 29.366
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 749
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY