Page 1 of 10

Next

Compare
W64-8M-35-SK

COMPARE

W64-8M-35-SK

Description
W64-8M-35-SK SPROCKET

CONTINENTAL

Part # 20182713

BDI # 414096

Features

Pitch Diameter - Inch: 6.416
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 162.966
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-20M-170-M

COMPARE

P64-20M-170-M

Description
P64-20M-170-M SPROCKET

CONTINENTAL

Part # 20182425

BDI # 413808

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 430.022
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P64-20M-340-N

COMPARE

P64-20M-340-N

Description
P64-20M-340-N SPROCKET

CONTINENTAL

Part # 20182428

BDI # 413811

Features

Pitch Diameter - Inch: 16.041
Flange Outside Diameter - Millimeter: 430.022
Inch - Metric: Metric
Outside Diameter - Inch: 15.871
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 407.441
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W-64S-MPB

COMPARE

W-64S-MPB

Description
W-64S-MPB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038894

BDI # 397402

Features

Pitch Diameter - Inch: 6.416
Inch - Metric: Metric
Outside Diameter - Inch: 6.362
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 162.966
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W64-14M-90-F

COMPARE

W64-14M-90-F

Description
W64-14M-90-F SPROCKET

CONTINENTAL

Part # 20182710

BDI # 414093

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 296.672
Inch - Metric: Metric
Outside Diameter - Inch: 11.119
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 285.217
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY