Page 1 of 5

Next

Compare
P44-8M-50-2012 HT250

COMPARE

P44-8M-50-2012 HT250

Description
P44-8M-50-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112892

BDI # 255186

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P44-14M-55-2517 HT250

COMPARE

P44-14M-55-2517 HT250

Description
P44-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112930

BDI # 255218

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 211.912
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P44-8M-30-2012 HT250

COMPARE

P44-8M-30-2012 HT250

Description
P44-8M-30-2012 HT250 SYNCH SPROCKET

DODGE

Part # 112877

BDI # 255173

Features

Pitch Diameter - Inch: 4.411
Flange Outside Diameter - Millimeter: 121.006
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 112.039
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
P44-5M-15-JA HTD

COMPARE

P44-5M-15-JA HTD

Description
P44-5M-15-JA HTD SYNCH SPROCKET

DODGE

Part # 114643

BDI # 255592

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 78.486
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 70.028
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P44-14M-115-E HTD

COMPARE

P44-14M-115-E HTD

Description
P44-14M-115-E HTD SYNCH SPROCKET

DODGE

Part # 110863

BDI # 254692

Features

Pitch Diameter - Inch: 7.72
Flange Outside Diameter - Millimeter: 213.233
Inch - Metric: Metric
Outside Diameter - Inch: 7.61
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 196.088
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY