F180-14MGT-55-F
Description
F180-14MGT-55-F SYNCHRONOUS PULLEY ; 180GROVES 14MM P 55MM W
Part # 77115580
BDI # 1124157
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F14M-180S-37
Description
F14M-180S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 180GROVES
Part # 77279702
BDI # 1124129
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F180-14MGT-40-E
Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE 180GROVES 14MM P 40MM W
Part # 77114380
BDI # 1124156
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
40
8MX-180S-36
Description
8MX-180S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183180
BDI # 1117349
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
36
8MX-180S-62
Description
8MX-180S-62 SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 180GROVES
Part # 77186180
BDI # 1117350
Features
Pitch Diameter - Inch:
18.046
Inch - Metric:
Metric
Outside Diameter - Inch:
17.983
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
458.368
Mounting Method:
Bushed
Belt Width - Millimeter:
62