4014MT170AF-3030
Description
4014MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT170AF-3030
BDI # 925361
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
200
Inch - Metric:
Metric
Outside Diameter - Inch:
6.908
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
3814MT170AF-3030
Description
3814MT170AF 3030 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-3030
BDI # 925076
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
191.999
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed