PHP 26H200TB
Description
PHP 26H200TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26H200TB
BDI # 1289381
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
58
Face Width - Inch:
2.283
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
PHP 26H150TB
Description
PHP 26H150TB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 26H150TB
BDI # 1289317
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
105.11
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
105.1
Mounting Method:
Bushed