14MPC-224S-68-5040
Description
14MPC-224S-68-5040 SYNCHRONOUS PULLEY
Part # 14MPC224S68
BDI # 994500
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX-224S-68
Description
14MX-224S-68 SYNCHRONOUS PULLEY ; 14MM P 224GROVES
Part # 77196224
BDI # 1094875
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX224S68-5040
Description
14MX224S68-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756693
Part # 14MX224S68-5040
BDI # 24301862
Features
Pitch Diameter - Inch:
39.3
Inch - Metric:
Metric
Outside Diameter - Inch:
39.19
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
998.22
Mounting Method:
Bushed
Belt Width - Millimeter:
68
224-14MX68-5040
Description
224-14MX68-5040 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 224T
Part # 224-14MX68-5040
BDI # 22687924
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
68