Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
21LG050
Description
21LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 21T
Part # 21LG050
BDI # 22687432
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed
21LG100
Description
21LG100 TIMING PULLEY ; 3/8" PITCH 1" BELT W G BUSHED STEEL 21T
Part # 21LG100
BDI # 22687436
Features
Pitch Diameter - Inch:
2.507
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Bushed