22LG050
Description
22LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 22T
Part # 22LG050
BDI # 22688380
Features
Pitch Diameter - Inch:
2.626
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
2.596
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
66.7
Mounting Method:
Bushed
3 3V 300 G
Description
3 3V 300 G V-BELT SHEAVE ; 3GR 3V 3.00" OD BORED FOR G BUSHING
Part # 3 3V 300 G
BDI # 21978824
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
3
1 3V 280 G
Description
1 3V 280 G V-BELT SHEAVE ; 1GR 3V 2.8" OD BORED FOR G BUSHING
Part # 1 3V 280 G
BDI # 21975544
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
1
1 3V 300 G
Description
1 3V 300 G V-BELT SHEAVE ; 1GR 3V 3" OD BORED FOR G BUSHING
Part # 1 3V 300 G
BDI # 21975546
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
1
4 3V 280 G
Description
4 3V 280 G V-BELT SHEAVE ; 4GR 3V 2.80" OD BORED FOR G BUSHING
Part # 4 3V 280 G
BDI # 21978002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
G
Number of Grooves:
4