Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
32XHR300
Description
32XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 32T
Part # 32XHR300
BDI # 22707363
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed
32XHR200
Description
32XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 32T
Part # 32XHR200
BDI # 22707360
Features
Pitch Diameter - Inch:
8.913
Flange Outside Diameter - Millimeter:
239.725
Inch - Metric:
Inch
Outside Diameter - Inch:
8.803
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
226.39
Mounting Method:
Bushed