Features
Pitch Diameter - Inch:
0.7
Flange Outside Diameter - Millimeter:
24.13
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573575
Pitch Diameter - Millimeter:
17.79
PL5-011DF090
Description
PL5-011DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54782
BDI # 173792
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore
PLB3-011SF090
Description
PLB3-011SF090 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54582
BDI # 173592
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
PL3-011SF090
Description
PL3-011SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54537
BDI # 173547
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.28
Flange Outside Diameter - Millimeter:
11.43
Inch - Metric:
Inch
Outside Diameter - Inch:
0.26
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
7.112
Mounting Method:
Rough Bore