Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581808
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2
1 C 80 Q
Description
1 C 80 Q V-BELT SHEAVE ; CONVENTIONAL BUSHED STOCK
Part # 1 C 80 Q
BDI # 21444867
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
P44-14MGT-55
Description
P44-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 44T 2.165IN BELT W
Part # 77115044
BDI # 1125730
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
211.912
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
48H150 SK
Description
48H150 SK SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H150 SK
BDI # 620877
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573836
Pitch Diameter - Millimeter:
194.04
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1