12MP012-6CA1
Description
12MP012-6CA1 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/8" BORE 12T
Part # 12MP012-6CA1
BDI # 22699968
Features
Pitch Diameter - Inch:
0.306
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Inch
Outside Diameter - Inch:
0.286
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.772
Mounting Method:
Finished Bore
60MP025-DFB3
Description
60MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 60MP025-DFB3
BDI # 26277892
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
100MP025-SFB4
Description
100MP025-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 100MP025-SFB4
BDI # 26271601
Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
64.668
Mounting Method:
Finished Bore
22MP025-6CA3
Description
22MP025-6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 22T
Part # 22MP025-6CA3
BDI # 22688408
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
8.56
Face Width - Inch:
0.337
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Finished Bore
22MP025-6FA2
Description
22MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 22T
Part # 22MP025-6FA2
BDI # 22688410
Features
Pitch Diameter - Inch:
0.56
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Inch
Outside Diameter - Inch:
0.54
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
14.224
Mounting Method:
Finished Bore