60LT187-6A3
Description
60LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 60T
Part # 60LT187-6A3
BDI # 22728577
Features
Pitch Diameter - Inch:
1.558
Inch - Metric:
Inch
Outside Diameter - Inch:
1.538
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.573
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
60LT312-6FA3
Description
60LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 60T
Part # 60LT312-6FA3
BDI # 22728609
Features
Pitch Diameter - Inch:
1.558
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.538
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.573
Mounting Method:
Finished Bore
60LT312-6A4
Description
60LT312-6A4 TIMING PULLEY ; 0.0816" PIT 0.313" W 5/16" BORE ALUM 60T
Part # 60LT312-6A4
BDI # 22728603
Features
Pitch Diameter - Inch:
1.558
Inch - Metric:
Inch
Outside Diameter - Inch:
1.538
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.573
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
60LT187-6A4
Description
60LT187-6A4 TIMING PULLEY ; 0.0816" PIT 0.188" W 5/16" BORE ALUM 60T
Part # 60LT187-6A4
BDI # 22728584
Features
Pitch Diameter - Inch:
1.558
Inch - Metric:
Inch
Outside Diameter - Inch:
1.538
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.573
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
60LT187-6FA3
Description
60LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 60T
Part # 60LT187-6FA3
BDI # 22728590
Features
Pitch Diameter - Inch:
1.558
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.538
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.573
Mounting Method:
Finished Bore