22H100 1.249/1.250IN 5/16X5/32INKW 2SS
Description
22H100 1.249/1.250IN 5/16X5/32INKW 2SS ; TIMING BELT PULLEY
Part # 22H100 1.249/1.250IN 5/16X5/32INKW 2SS
BDI # 24071714
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
95.25
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
19H150 X 22MM 6MM X 2.8MM KW SS
Description
19H150 X 22MM 6MM X 2.8MM KW SS SPKT ; ROLLER CHAIN STD KEYWAY
Part # 19H150 X 22MM 6MM X 2.8MM KW SS
BDI # 26492681
Features
Pitch Diameter - Inch:
3.024
Flange Outside Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Outside Diameter - Inch:
2.97
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
76.81
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
14H100SS X 1 KW 2SS
Description
14H100SS X 1 KW 2SS TIMING BELT PULLEY ; 1" BORE 1/2" PITCH 14 TOOTH 2.174" OD
Part # 14H100SS X 1 KW 2SS
BDI # 23774526
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
63.094
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
20H150 X 38MM 10MMX3.3MM KW 2SS
Description
20H150 X 38MM 10MMX3.3MM KW 2SS ; TIMING PULLEY
Part # 20H150 X 38MM 10MMX3.3MM KW 2SS
BDI # 24855256
Features
Pitch Diameter - Inch:
3.183
Flange Outside Diameter - Millimeter:
87.325
Inch - Metric:
Inch
Outside Diameter - Inch:
3.129
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
80.848
Mounting Method:
Finished Bore
Belt Width - Millimeter:
38.1
24H100 X 1-1/4 KW 2SS STL
Description
24H100 X 1-1/4 KW 2SS STL TIMING PULLEY ; 1/2"PT 24T 1-1/4"BORE
Part # 24H100 X 1-1/4 KW 2SS STL
BDI # 24219549
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
102.006
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4