TL28H100
Description
TL28H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 28T
Part # TL28H100
BDI # 22738985
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28H100-6FS8
Description
28H100-6FS8 TIMING PULLEY ; 1/2" PIT 1" BELT W 3/4" BORE STEEL 28T
Part # 28H100-6FS8
BDI # 22699552
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Rough Bore
28HP150
Description
28HP150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W P1 BUSHED CI 28T
Part # 28HP150
BDI # 22699587
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28H300-6FS11
Description
28H300-6FS11 TIMING PULLEY ; 1/2" PIT 3" BELT W 1-1/4" BORE STEEL 28T
Part # 28H300-6FS11
BDI # 22699564
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type 6F | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Rough Bore
QD28H100
Description
QD28H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 28T
Part # QD28H100
BDI # 22736634
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed