PHP 35XL037RSB

COMPARE

PHP 35XL037RSB

Description
PHP 35XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 35XL037RSB

BDI # 1288921

Features

Pitch Diameter - Inch: 2.228
Inch - Metric: Inch
Outside Diameter - Inch: 2.209
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Solid Style
Pitch Diameter - Millimeter: 56.6
Mounting Method: Rough Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY