PHP 35XL037RSB
Description
PHP 35XL037RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 35XL037RSB
BDI # 1288921
Features
Pitch Diameter - Inch:
2.228
Inch - Metric:
Inch
Outside Diameter - Inch:
2.209
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.6
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525