40XXHR300
Description
40XXHR300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W R1 BUSHED CI 40T
Part # 40XXHR300
BDI # 22719330
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
40XXHR200
Description
40XXHR200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W R1 BUSHED CI 40T
Part # 40XXHR200
BDI # 22719324
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
48XXHS200
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Part # 48XXHS200
BDI # 22715814
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD40XXH300
Description
QD40XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI F BUSHED 40T
Part # QD40XXH300
BDI # 22737414
Features
Pitch Diameter - Inch:
15.915
Flange Outside Diameter - Millimeter:
422.275
Inch - Metric:
Inch
Outside Diameter - Inch:
15.795
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
404.241
Mounting Method:
Bushed
QD48XXH500
Description
QD48XXH500 TIMING PULLEY ; 1-1/4" PIT 5" BELT W CI M BUSHED 48T
Part # QD48XXH500
BDI # 22737712
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
18.979
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
127