90XXH200-J

COMPARE

90XXH200-J

Description
90XXH200 SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH200

BDI # 989707

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 66.675
Face Width - Inch: 2.625

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
90XXH300-J

COMPARE

90XXH300-J

Description
90XXH300 SYNCHRONOUS PULLEY

TB WOODS

Part # 90XXH300

BDI # 993103

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 93.675
Face Width - Inch: 3.688

Belt Pitch: 1-1/4 Inch
Other Features: Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD90XXH300

COMPARE

QD90XXH300

Description
QD90XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI J BUSHED 90T

B & B MANUFACTURING

Part # QD90XXH300

BDI # 22738374

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 1-1/4 Inch
Other Features: Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
QD90XXH200

COMPARE

QD90XXH200

Description
QD90XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI J BUSHED 90T

B & B MANUFACTURING

Part # QD90XXH200

BDI # 22738370

Features

Pitch Diameter - Inch: 35.81
Inch - Metric: Inch
Outside Diameter - Inch: 35.69
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 1-1/4 Inch
Other Features: Type C3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 909.574
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY