Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.874
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.874
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.874
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.874
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
QD24XXH300
Description
QD24XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 24T
Part # QD24XXH300
BDI # 22736456
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed