40T10/19-2
Description
40T10/19-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 19 TEETH ALUMINUM
Part # 40T10/19-2
BDI # 22719114
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
66T10/19-2
Description
66T10/19-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 19 TEETH ALUMINUM
Part # 66T10/19-2
BDI # 22732806
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
47T10/19-2
Description
47T10/19-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 19 TEETH ALUMINUM
Part # 47T10/19-2
BDI # 22686848
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Finished BoreAluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
31T10/19-2
Description
31T10/19-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 19 TEETH ALUMINUM
Part # 31T10/19-2
BDI # 22704973
Features
Pitch Diameter - Inch:
2.362
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.303
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
60
Mounting Method:
Rough Bore
PHP 40-T10-19RSB
Description
PHP 40-T10-19RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 40-T10-19RSB
BDI # 1292374
Features
Pitch Diameter - Inch:
2.381
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.309
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
60.48
Mounting Method:
Rough Bore