31T10/14-2
Description
31T10/14-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 14 TEETH ALUMINUM
Part # 31T10/14-2
BDI # 22704957
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.681
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
45
Mounting Method:
Rough Bore
40T10/14-2
Description
40T10/14-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 14 TEETH ALUMINUM
Part # 40T10/14-2
BDI # 22719096
Features
Pitch Diameter - Inch:
1.772
Flange Outside Diameter - Millimeter:
48
Inch - Metric:
Metric
Outside Diameter - Inch:
1.681
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
45
Mounting Method:
Rough Bore
40T10/16-2
Description
40T10/16-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 16 TEETH ALUMINUM
Part # 40T10/16-2
BDI # 22719102
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore
31T10/15-2
Description
31T10/15-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 15 TEETH ALUMINUM
Part # 31T10/15-2
BDI # 22704961
Features
Pitch Diameter - Inch:
1.89
Flange Outside Diameter - Millimeter:
51
Inch - Metric:
Metric
Outside Diameter - Inch:
1.803
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
48
Mounting Method:
Rough Bore
31T10/16-2
Description
31T10/16-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 16 TEETH ALUMINUM
Part # 31T10/16-2
BDI # 22704965
Features
Pitch Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.929
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
51
Mounting Method:
Rough Bore