Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577313
Pitch Diameter - Millimeter:
213.9
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
216
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577288
Pitch Diameter - Millimeter:
213.9
PHP 48-14M-115TB
Description
PHP 48-14M-115TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 48-14M-115TB
BDI # 1289773
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
213.9
Mounting Method:
Bushed