11214MT40A-F2.000
Description
11214MT40A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F2.000
BDI # 922920
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
9014MT55A-F1.750
Description
9014MT55A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.750
BDI # 927584
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
9014MT55A-F1.500
Description
9014MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.500
BDI # 927582
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
11214MT170A-F1.625
Description
11214MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT170A-F1.625
BDI # 922901
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
11214MT40A-F2.375
Description
11214MT40A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F2.375
BDI # 922923
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40