19-2P09-6FA2
Description
19-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 19T
Part # 19-2P09-6FA2
BDI # 22719143
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P06-6FA2
Description
19-2P06-6FA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 19T
Part # 19-2P06-6FA2
BDI # 22719131
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P06-6CA3
Description
19-2P06-6CA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 19T
Part # 19-2P06-6CA3
BDI # 22719125
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P09-6CA3
Description
19-2P09-6CA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 19T
Part # 19-2P09-6CA3
BDI # 22719137
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore
19-2P03-6FA2
Description
19-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 19T
Part # 19-2P03-6FA2
BDI # 22719119
Features
Pitch Diameter - Inch:
0.476
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.456
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.09
Mounting Method:
Finished Bore