22-2P06-IA2
Description
22-2P06-IA2 TIMING PULLEY ; 2MM PIT 06MM W ALUM 3/16" BORE 22T
Part # 22-2P06-IA2
BDI # 22687814
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
8.28
Face Width - Inch:
0.326
Belt Pitch:
2 MM
Other Features:
Type 6CI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.995
Mounting Method:
Finished Bore
24-2P09-6FA3
Description
24-2P09-6FA3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 24T
Part # 24-2P09-6FA3
BDI # 22689730
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore
74-2P06-6A3
Description
74-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 74T
Part # 74-2P06-6A3
BDI # 22726571
Features
Pitch Diameter - Inch:
1.855
Inch - Metric:
Metric
Outside Diameter - Inch:
1.835
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
47.117
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6
72-2P09-6A3
Description
72-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 72T
Part # 72-2P09-6A3
BDI # 22725606
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.785
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
24-2P03-6FA3
Description
24-2P03-6FA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 24T
Part # 24-2P03-6FA3
BDI # 22689714
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.582
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Finished Bore