74-2P06-6A3

COMPARE

74-2P06-6A3

Description
74-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 74T

B & B MANUFACTURING

Part # 74-2P06-6A3

BDI # 22726571

Features

Pitch Diameter - Inch: 1.855
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47.117
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
74-2P09-6A3

COMPARE

74-2P09-6A3

Description
74-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 74T

B & B MANUFACTURING

Part # 74-2P09-6A3

BDI # 22726579

Features

Pitch Diameter - Inch: 1.855
Inch - Metric: Metric
Outside Diameter - Inch: 1.835
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 47.117
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY