2MR-17S-06
Description
2MR-17S-06 SYNCHRONOUS PULLEY ; 2MR P 17GROVES 6MM W
Part # 78426006
BDI # 1102621
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Rough Bore
2MR-17S-09
Description
2MR-17S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 2MM BELT PIT 2MR-9
Part # 78426031
BDI # 1102622
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Rough Bore