12MP012M6CA3
Description
12MP012M6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 3MM BORE 12T
Part # 12MP012M6CA3
BDI # 22699971
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
5.105
Face Width - Inch:
0.201
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12MP025MSFA3
Description
12MP025MSFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12MP025MSFA3
BDI # 26269036
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12MP025M6CA3
Description
12MP025M6CA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 3MM BORE 12T
Part # 12MP025M6CA3
BDI # 22699988
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12MP037M6CA3
Description
12MP037M6CA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 3MM BORE 12T
Part # 12MP037M6CA3
BDI # 22700000
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
12.2
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
11.557
Face Width - Inch:
0.455
Belt Pitch:
2.03 MM
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12MP025MDFA3
Description
12MP025MDFA3 SYNCHRONOUS PULLEY, 3 MM BORE (SMARTCATALOG)
Part # 12MP025MDFA3
BDI # 26279609
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.287
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore