28MP025MSFM5
Description
28MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 28MP025MSFM5
BDI # 26278696
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP025MIA6
Description
28MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 28T
Part # 28MP025MIA6
BDI # 22699693
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP025M3FP8
Description
28MP025M3FP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 28MP025M3FP8
BDI # 26273896
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
11
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP025M3SP8
Description
28MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 28MP025M3SP8
BDI # 26283440
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.35
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore
28MP025M6FA6
Description
28MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 28T
Part # 28MP025M6FA6
BDI # 22699689
Features
Pitch Diameter - Inch:
0.709
Flange Outside Diameter - Millimeter:
22.7
Inch - Metric:
Metric
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
18
Mounting Method:
Finished Bore