60MP025MSFB8
Description
60MP025MSFB8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60MP025MSFB8
BDI # 26273575
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
60MP025MSFB6
Description
60MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 60MP025MSFB6
BDI # 26277887
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
60MP025MSFP8
Description
60MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 60MP025MSFP8
BDI # 26277886
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.18
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
60MP037M6A6
Description
60MP037M6A6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 60T
Part # 60MP037M6A6
BDI # 22728688
Features
Pitch Diameter - Inch:
1.535
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
60MP025M6A6
Description
60MP025M6A6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 60T
Part # 60MP025M6A6
BDI # 22728661
Features
Pitch Diameter - Inch:
1.535
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35