P80-20M-290-N

COMPARE

P80-20M-290-N

Description
P80-20M-290-N SYNCHRONOUS PULLEY

TB WOODS

Part # P8020M290

BDI # 992797

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.098
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 301.752

Face Width - Inch: 11.88
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-20M-340-P

COMPARE

P80-20M-340-P

Description
P80-20M-340-P SYNCHRONOUS PULLEY

TB WOODS

Part # P8020M340

BDI # 981527

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.098
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 352.552

Face Width - Inch: 13.88
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-20M-230-N

COMPARE

P80-20M-230-N

Description
P80-20M-230-N SYNCHRONOUS PULLEY

TB WOODS

Part # P8020M230

BDI # 982479

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 517.398
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 241.3

Face Width - Inch: 9.5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-20M-170-M

COMPARE

P80-20M-170-M

Description
P80-20M-170-M SYNCHRONOUS PULLEY

TB WOODS

Part # P8020M170

BDI # 985858

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.098
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-20M-115-M

COMPARE

P80-20M-115-M

Description
P80-20M-115-M SYNCHRONOUS PULLEY

TB WOODS

Part # P8020M115

BDI # 991058

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.098
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY