P9020M340-P
Description
P9020M340-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755759
Part # P9020M340-P
BDI # 24303700
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed
P11220M115-M
Description
P11220M115-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755780
Part # P11220M115-M
BDI # 24302806
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P11220M170-N
Description
P11220M170-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755781
Part # P11220M170-N
BDI # 24302808
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
190.5
Face Width - Inch:
7.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
170
P11220M230-N
Description
P11220M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755782
Part # P11220M230-N
BDI # 24302810
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
230
P11220M290-P
Description
P11220M290-P SYNCHRONOUS SPROCKET ; QD BUSHED 101755783
Part # P11220M290-P
BDI # 24302812
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
311.15
Face Width - Inch:
12.25
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
Belt Width - Millimeter:
290