P60-20M-230
Description
P60-20M-230 SYNCHRONOUS PULLEY ; 60GROVES 20MM P 230MM W
Part # 78824051
BDI # 1125821
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.012
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577555
Pitch Diameter - Millimeter:
381.965
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.546
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577551
Pitch Diameter - Millimeter:
381.965
Features
Pitch Diameter - Inch:
15.038
Flange Outside Diameter - Millimeter:
404.622
Inch - Metric:
Metric
Outside Diameter - Inch:
14.868
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
381.965
Mounting Method:
Bushed