TL36L075
Description
TL36L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 36T
Part # TL36L075
BDI # 22739031
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36L075-6FA6
Description
36L075-6FA6 TIMING PULLEY ; 3/8" PIT 3/4" W 1/2" BORE ALUM 36T
Part # 36L075-6FA6
BDI # 22712661
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Finished Bore
QD36L050
Description
QD36L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SDS BUSHED 36T
Part # QD36L050
BDI # 22737154
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed
36L100-6FA6
Description
36L100-6FA6 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE ALUM 36T
Part # 36L100-6FA6
BDI # 22712669
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Finished Bore
TL36L100
Description
TL36L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 36T
Part # TL36L100
BDI # 22739033
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
109.144
Mounting Method:
Bushed